Learn More
Thermo Scientific™ 8mm Autosampler Vial Screw Thread Caps
Available in an variety of styles to match your application. Pre-assembled caps and septa minimize contamination.
Supplier: Thermo Scientific™ C40133A
Description
Thermo Scientific™ 8mm Autosampler Vial Screw Thread Caps feature an 8-425 thread finish and are available in an assortment of styles to match your HPLC, GC or IC application needs. Convenient pre-assembled caps and septa minimize contamination from handling. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- Open top caps for use with any 8mm septa
- Phenolic caps are suitable for autoclaving and low temperature applications
- Polypropylene caps are chemically inert and suitable for most chromatography applications
- Flanged caps are particularly suitable for many Japanese autosamplers
- Kombo-Kit contains 200 each of black, blue, green, red, and yellow flanged caps
Specifications
| No seal | |
| Black | |
| 2 mL | |
| 100 | |
| 8-425 Standard Opening Screw Vials |
| PP; Black; Flanged for Shimadzu | |
| Polypropylene | |
| No Septum | |
| 8-425 | |
| Open Top Cap with Flange |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.