missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8 mm Autosampler Inserts

Catalog No. 0337524N
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Volume (Metric):
200 μL
Material:
Glass
Base Style:
Conical
Quantity:
100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Material Base Style Quantity
0337524N 200 μL Glass Conical 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 missing translation for 'options'
Catalog No. 0337524N missing translation for 'mfr' Thermo Scientific™ missing translation for 'supplierNo' C4012529

Clear glass or polypropylene inserts for 8mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 125μL to 200μL.

These clear glass or polypropylene inserts for 8mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes ranging from 125-200μL.

  • Micro-Insert
  • For use with Small Opening Vials
  • Clear
  • Glass

Specifications

Diameter (Metric) Inner 5 mm
Color Clear
Diameter (Metric) Outer 5 mm
Material Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 200 μL
For Use With (Application) Micro Sampling
Insert Type Inserts for HPLC and GC Vials
Packaging Type 1 Pack of 100
Style Pulled Point
Volume (Metric) Residual 3 μL
Base Style Conical
Volume (Metric) Total 200 μL
Quantity 100
Volume (Metric) Usable 175 μL
For Use With (Equipment) 8-425 Narrow ID vials
Certifications/Compliance Certificate of Conformance (COC)
Height (Metric) 29 mm
Product Type Insert
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.