missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8mm Amber Glass Crimp Top Vials

Catalog No. p-6062287
Change view
Click to view available options
Volume (Metric):
600 μL
Base Style:
Conical
Quantity:
500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Base Style Quantity
10800115 600 μL Conical 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10800115 Supplier Thermo Scientific™ Supplier No. 06CTV(A)
Only null left

These high-quality amber glass 8mm crimp/snap top vials are ideal low-volume sample vials for 6mm, 7mm and 8mm autosampler trays.

These low-volume sample vials are ideal for 6mm, 7mm and 8mm autosampler trays. Choose from flat or conical base to maximize recovery needed for small-sample injections. Re-usable sleeves support the crimped, sealed vials in the correct position in autosampler carousels or in racks and allow movement of the vials as a unit to injection positions in both GC and HPLC autosamplers. Made of superior quality 51A amber (Type 1, Class B), these vials meet all requirements of US, EU and JPN Pharmacopia. Choose from Thermo ScientificTM PremiereTM, NationalTM, ChromacolTM brands.

Choose the right vial for your needs

8mm crimp top seal minimizes exposure between sample solvent and septum

Precision-machined (glass or PTFE) sleeves allow the vials to be used in the vast majority of commercial autosamplers

Autosampler compatibility*

Thermo ScientificTM

AgilentTM

BeckmanTM

Carlo ErbaTM

CTCTM

FisonsTM

PerkinElmerTM

ShimadzuTM

VWRTM (Merck)/HitachiTM

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility

Specifications

Description 0.6mL Crimp Top Tapered Vial
Diameter (Metric) Opening 8 mm
Diameter (Metric) Inner 7 mm
Color Amber
Diameter (Metric) Outer 7 mm
Material Glass
Volume (Metric) 600 μL
Volume (Metric) Residual <5 μL
Base Style Conical
Volume (Metric) Total 600 μL
Closure Type Crimp Cap
Quantity 500
Closure Size 8 mm
Marking Spot No
Volume (Metric) Usable 550μL
Height (Metric) 32 mm
Product Type Crimp Top Vial
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.