missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 81 Well Tube Storage Box
The 81 well microtube storage box has a compact footprint for microtube and cryogenic vial storage
Supplier: Fisherbrand™ 120037F2
Description
- Made of vibrantly colored polypropylene which allows for visibility inside the box and color-coding identification
- Tube capacity is indicated on the outside the box within a distinctive wave design
- Quick visual identification with uniform wells and alphanumeric identification along with a frosted labeling area
- Easy open and secure lid fitted with friction fit design
- Stackable, saving valuable space in the lab
- Can be used in temperatures as low as -80°C
Chemical Identifiers
| Hinged Lid | |
| Square | |
| Non-sterile | |
| -80°C |
| Polypropylene | |
| Cryo Storage Box | |
| 9 x 9 | |
| 5.1 x 5.1 x 1.9 in. |
Specifications
| Hinged Lid | |
| Polypropylene | |
| Cryo Storage Box | |
| 9 x 9 | |
| 5.1 x 5.1 x 1.9 in. |
| Pink | |
| Square | |
| Non-sterile | |
| -80°C |