missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 81 Well Tube Storage Box
Description
- Made of vibrantly colored polypropylene which allows for visibility inside the box and color-coding identification
- Tube capacity is indicated on the outside the box within a distinctive wave design
- Quick visual identification with uniform wells and alphanumeric identification along with a frosted labeling area
- Easy open and secure lid fitted with friction fit design
- Stackable, saving valuable space in the lab
- Can be used in temperatures as low as -80°C
Specifications
Specifications
| Closure Type | Hinged Lid |
| Color | Assorted (Blue, Green, Orange, Pink, Yellow) |
| Material | Polypropylene |
| Shape | Square |
| Type | Cryo Storage Box |
| Sterility | Non-sterile |
| Tube Array | 9 x 9 |
| Withstand Temperature (Metric) | -80°C |
| Dimensions (L x W x H) | 5.1 x 5.1 x 1.9 in. |