missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 80 Well Microtube Rack
Popular fraction collector plate style rack made of polypropylene
Supplier: Fisherbrand™ HS29025AF2
Description
- Easily fill and transfer 80 tubes in a compact arrangement with the 80 Well Microtube Rack
- Compact 5 x 16 array makes filling and transfer easy
- Frosted labeling area on bottom of rack
- Embossed index numbers for quick sample ID and retrieval
- Made of polypropylene
Chemical Identifiers
| Autoclavable | |
| Polypropylene | |
| Rectangular | |
| Non-sterile | |
| Microtube Rack | |
| 2.8 cm | |
| 6.7 cm |
| Microtubes | |
| 80 | |
| Yes, When Empty | |
| 8.9 x 2.6 x 1 in. | |
| None | |
| 5 x 16 |
Specifications
| Autoclavable | |
| Microtubes | |
| 80 | |
| Yes, When Empty | |
| 8.9 x 2.6 x 1 in. | |
| None | |
| 5 x 16 |
| Natural | |
| Polypropylene | |
| Rectangular | |
| Non-sterile | |
| Microtube Rack | |
| 2.8 cm | |
| 6.7 cm |