missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 80 Well Microtube Rack
Description
- Easily fill and transfer 80 tubes in a compact arrangement with the 80 Well Microtube Rack
- Compact 5 x 16 array makes filling and transfer easy
- Frosted labeling area on bottom of rack
- Embossed index numbers for quick sample ID and retrieval
- Made of polypropylene
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Assorted (Blue, Green, Orange, Pink, Yellow) |
| Holds | Microtubes |
| Material | Polypropylene |
| Positions | 80 |
| Shape | Rectangular |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| Dimensions (L x W x H) | 8.9 x 2.6 x 1 in. |
| Product Type | Microtube Rack |
| Show More |