missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 8-well Polystyrene Flat Bottom Strip Plates
Free of detectable DNase/RNase, human DNA and pyrogens.
$595.60 - $595.60
Specifications
| Format | Strip Plate |
|---|---|
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Material | Polystyrene |
| No. of Wells | 8 |
Description
- 1 x 8 strips
- Non-Sterile
- Flat Bottom
Specifications
| Strip Plate | |
| Clear | |
| 8 | |
| Non-sterile | |
| Flat Bottom (F-well) | |
| 400 | |
| Yes |
| Not Autoclavable | |
| Polystyrene | |
| 20 to 350 μL | |
| 388 μL | |
| Yes | |
| 100 | |
| -20°C to +60°C |