missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ 8 Piece Tuning Fork Sets with Case
8 piece steel tuning forks with Scientific Pitch, C4 = 256Hz are designed for sound wave lessons and exploration
$144.89 - $238.54
Specifications
| Product Type | Tuning Fork Set, 8 Piece |
|---|---|
| Description | Scientific Pitch (C4 = 256 Hz) |
| For Use With (Application) | Sound Wave Lessons and Exploration |
| Catalog Number | Mfr. No. | Material | Includes | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Includes | Price | Quantity & Availability | ||||
|
S27732
|
Eisco™
PH0738B |
Aluminum Tuning Fork | Wooden Case |
Each for $238.54
|
|
||||
|
S27733
|
Eisco™
PH0738C |
Steel Tuning Fork | Plastic Case |
Each for $144.89
|
|
||||
|
S27731
|
Eisco™
PH0738A |
Steel Tuning Fork | Wooden Case |
Each for $210.82
|
|
||||
Description
- Supplied with either a plastic, or wooden case for long term storage
- Tuning forks are nickel plated with plain shanks
- Frequency is marked on each tuning fork
- Includes 1 of each: C (256), D (288), E (320), F (341), G (384), A (426), B (480), C (512)
Specifications
| Tuning Fork Set, 8 Piece | |
| Scientific Pitch (C4 = 256 Hz) | |
| Sound Wave Lessons and Exploration |