missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8 mm Standard Opening Screw Thread Vial Convenience Kits (8-425)
Save time and reduce the risk of contamination by using Fisherbrand™'s vial convenience kits. Each kit includes 100 clear or amber glass vials and 100 screw thread caps with pre-assembled septa.
$104.82 - $112.93
Specifications
| Closure Color | Black |
|---|---|
| Diameter (Metric) Outer | 12 mm |
| Material | Glass |
| Pre-slit | No |
| Volume (Metric) | 1.5 mL |
Description
- Save time during sample preparation
- Reduce the risk of contamination
- Unassembled kits
- Include 100 vials and 100 caps with pre-assembled septa
- Reusable two compartment trays protect vials and closures while keeping matching supplies together
- Clear trays make it easy to keep track of available supplies without opening containers
Specifications
| Black | |
| Glass | |
| 1.5 mL | |
| No | |
| 100 | |
| Flat Bottom | |
| 2 mL | |
| Screw Cap | |
| No | |
| 5.5 mm | |
| Screw Thread Autosampler Vial Convenience Kit |
| 12 mm | |
| No | |
| Red PTFE/White Silicone | |
| Vials and Closures | |
| < 170 μL | |
| Fisherbrand | |
| Polypropylene | |
| 8 mm | |
| 1.5 mL | |
| 32 mm |