missing translation for 'onlineSavingsMsg'
Learn More

PureAire Monitoring Systems 8 Channel Touch Screen Programmable Controller

Catalog No. 17103067
Change view
Click to view available options
Length (Metric):
6.17 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
17103067 6.17 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17103067 Supplier PureAire Monitoring Systems Supplier No. 99233

missing translation for 'validMainframeMsg'

8 Channel Touch Screen Controller has LCD color touch screen that displays the readings from all channels simultaneously.

The PureAire 8 Channel Touch Screen Controller is designed to provide simple analog control or full-featured digital control of toxic, LEL, and oxygen deficiency monitors. The controller remotely powers and operates up to 8 monitors up to 100 ft. from the controller, which continuously measure inert and toxic gases, including, but not limited to, oxygen, carbon dioxide, helium, argon, nitrogen, ammonia, chlorine, hydrogen, methane, ethylene, and propane. Capable of accepting any 2 or 3-wire gas detector, it features 6 user-adjustable common alarm relays, which will, in the event of a gas leak or a fault from one of the monitors, alert personnel. The multichannel controller incorporates various modes of operation for taking channels offline individually for performing calibration or sensor maintenance. Each channel can be individually designated with PPM, PPB or %. The LCD color touch screen displays the readings from all 8 channels simultaneously, and the trends from each channel may be viewed in graph form over a period of time.

  • Designed to control and power up to 8 monitors or gas detectors
  • Touch screen display
  • Connects any 2 or 3-wire gas monitors
  • 6 user-adjustable alarm relays
  • Digital and graphic gas concentration display
  • RS-485/Modbus RTU output
  • Built-in 24 VDC power supply
  • 2-Year warranty
  • NEMA 4X IP67 water-resistant enclosure

Specifications

Depth (English) 6.17 in.
Depth (Metric) 156.71 mm
For Use With (Equipment) PureAire Oxygen, Toxic and Combustible Gas Monitors
Type Programmable Controller
Display Type LCD Touch Screen
Frequency 43/64 Hz
Height (English) 10.88 in.
Height (Metric) 220.21 mm
Includes Power Supply
IP Rating IP67
Length (English) 8.67 in.
Length (Metric) 6.17 mm
Outputs 6 relays, NO type (1A, 24VDC)
Serial Interface Modbus RTU (RS485)
Voltage 100/240 V
Warranty 2 Years
Weight (English) 6.2 lb.
Weight (Metric) 2.8 kg
Show More Show Less