missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8-Channel Screw Cap Decapper
GREENER_CHOICE

Catalog No. 14754633
Change view
Click to view available options
Type:
Capper/Decapper
Power Supply
For Use With (Equipment):
Capper/Decapper
Matrix-style Tubes
Nunc-style Tubes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type For Use With (Equipment)
14754633 Capper/Decapper Matrix-style Tubes
14754634 Capper/Decapper Nunc-style Tubes
14754636 Power Supply Capper/Decapper
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14754633 Supplier Thermo Scientific™ Supplier No. 4105MAT

Process a full rack of screw-capped lab tubes in less than one minute with this ergonomic, manual capper/decapper

Process a full rack of Thermo Scientific™ Matrix™ or Thermo Scientific™ Nunc™ tubes in less than one minute with this ergonomic, manual capper/decapper. The Thermo Scientific™ 8-Channel Screw Cap Capper/Decapper is designed to cap tubes to the optimal torque to maintain sample integrity and prevent sample loss during storage. The 8-channel Capper/Decapper is a practical addition to benchtop processing of screw-top storage tubes.

Features:

  • Improves processing throughput of manual procedures with automated column-wise decapping and capping in just four seconds
  • Ensures reproducibility by capping all tubes to the optimal torque level specified for the tube
  • Allows anyone in the lab to cap or decap tubes with a lightweight, easy-to-use and ergonomic design
  • Stand allows easy storage of removed caps during sample processing steps
  • Virtually always available for use with long battery life and quick recharge time 

Specifications

Compatible Storage Tubes Matrix-Style Tubes
Decapping Format 8-Channel
Description 8-Channel Handheld Screw Cap Capper/Decapper with Stand for Matrix-style Tubes
Dimensions (L x W x H) 9.87 x 3.76 x 2 in. (25.1 x 9.5 x 5 cm)
Electrical Requirements 110 to 240V 50/60Hz
Height (English) 2 in.
Height (Metric) 5 cm
Length (English) 9.87 in.
Length (Metric) 25.1 cm
Net Weight (English) 0.97 lb.
Net Weight (Metric) 0.44 kg
No. per Case 1
No. per Pack 1
Operation Manual via Toggle Switch
Recharge Time 90 min.
Voltage 110/240 V
Width (English) 3.76 in.
Width (Metric) 9.5 cm
Battery Run Time Minimum 20 Racks, Cap and Decap
Type Capper/Decapper
For Use With (Equipment) Matrix-style Tubes
Frequency 50/60 Hz
Speed 4 sec. to Cap/Decap 8 Tubes
Show More Show Less