missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ 8 Cal UltraSoft Arc Flash Coat
For enhanced protection Westex™ UltraSoft is the ideal choice for superior comfort, improved safety, and above average durability.
Supplier: National Safety Apparel™ C04UJ03XL32
Description
- Arc Rating: 8 cal/cm²
- CAT 2
- Fabric/Material: 7 oz. Westex™ UltraSoft™
- FR fabric will not melt, drip or ignite
- FR knit wrist cuffs keep sleeves in place
- Generous fit for ease of movement
- Inherently flame resistant protection will not wash/wear out
- Stand up collar lined with anti-microbial, high performance fabric
- Hook and loop front closure
- Made in the USA
Specifications
| Hook and Loop | |
| Reusable | |
| Cotton, Nylon | |
| X-Large | |
| Stitched | |
| CAT 2, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Navy | |
| Unisex | |
| Collared | |
| Flame | |
| 8 cal/cm² |