missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 8 cal Coverall Arc Flash Kit (08)
The premium choice for superior comfort, improved safety and above average durability
$1,657.49 - $1,749.87
Specifications
| Ankle Style | Open |
|---|---|
| Arc Flash Rating | 8 cal/cm² |
| Certifications/Compliance | CAT 2, NFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Closure Type | Zipper |
| Color | Navy |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17001753
|
National Safety Apparel™
KIT2CV08SM08 |
Small |
N/A
|
|
|||||
|
17001758
|
National Safety Apparel™
KIT2CV08MD08 |
Medium |
N/A
|
|
|||||
|
17001763
|
National Safety Apparel™
KIT2CV08LG08 |
Large |
N/A
|
|
|||||
|
17001768
|
National Safety Apparel™
KIT2CV08XL08 |
X-Large |
N/A
|
|
|||||
|
17001773
|
National Safety Apparel™
KIT2CV082X08 |
2X-Large |
N/A
|
|
|||||
|
17001778
|
National Safety Apparel™
KIT2CV083X08 |
3X-Large |
N/A
|
|
|||||
|
17001783
|
National Safety Apparel™
KIT2CV084X08 |
4X-Large |
N/A
|
|
|||||
|
17001788
|
National Safety Apparel™
KIT2CV085X08 |
5X-Large |
N/A
|
|
|||||
Description
- PureView™ faceshield technology features a greater range of visibility
- Premium anti-fog and scratch resistant coating on faceshield
- Action back allows for full range of motion
- Flexible sewn-in elastic waist
- 6 pocket style with side pass through access
- Leg openings made to fit over work boots
- Covered 2-way zipper
Specifications
| Open | |
| CAT 2, NFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269 | |
| Navy | |
| Arc Flash Kit | |
| None | |
| Unisex |
| 8 cal/cm² | |
| Zipper | |
| Cotton, Nylon | |
| Stitched | |
| Utilities, Manufacturing, Electrical Contractors |