missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 8 cal Coverall Arc Flash Kit (08)
Description
- PureView™ faceshield technology features a greater range of visibility
- Premium anti-fog and scratch resistant coating on faceshield
- Action back allows for full range of motion
- Flexible sewn-in elastic waist
- 6 pocket style with side pass through access
- Leg openings made to fit over work boots
- Covered 2-way zipper
Specifications
Specifications
| For Use With (Application) | Utilities, Manufacturing, Electrical Contractors |
| Product Type | Arc Flash Kit |
| Gender | Unisex |
| Certifications/Compliance | CAT 2, NFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Arc Flash Rating | 8 cal/cm² |
| Color | Navy |
| Size | Small |
| Material | Cotton, Nylon |
| Suspender | None |
| Ankle Style | Open |
| Show More |