missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ 7500 Fast System SDS 21 CFR Part 11 Module

Catalog No. 4377355
Encompass
Change view
Click to view available options
Quantity:
1 kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
4377355 1 kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 4377355 Supplier Applied Biosystems™ Supplier No. 4377355

The 21 CFR Part 11 Software Module for the 7500 Systems offers the flexibility of user-customizable security configuration settings to assist with 21 CFRp11 compliance.

The 21 CFR Part 11 Software Module for the 7500 Systems offers the flexibility of user-customizable security configuration settings to assist with 21 CFRp11 compliance.

Specifications

Block Format Peltier-based
Thermal Accuracy ±0.0.25°C
Content And Storage Pk. includes 21 CFRp11 Sequence Detection Software, software CD, and user guide.
For Use With (Equipment) 7500 Fast System
Thermal Uniformity ±0.0°C (30 s after Clock Start)
Capacity 96-well Plate (Fast)
Software Type Software
Product Type 7500 System SDS
Height (English) 19.29 in.
Depth (English) 17.72 in.
Height (Metric) 49 cm
Width (Metric) 34 cm
Warranty 1 Year
Width (English) 13.99 in.
Depth (Metric) 45 cm
Thermal Range 4°C to 100°C
For Use With (Application) Real Time PCR (qPCR)
Quantity 1 kit
Weight 34 kg (75 lb.)
Block Configurations 96-well
Show More Show Less
Are there differences in the tube/plate format between Applied Biosystems 7500 Real-Time PCR Systems and Applied Biosystems 7500 Fast Real-Time PCR Systems?

Yes, the standard 7500 instrument has a 96 x 0.2 mL block, whereas the 7500 Fast instrument has a 96 x 0.1 mL block.

For Research Use Only. Not for use in diagnostic procedures.