missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 72-well Polystyrene HLA Terasaki Plate with Lid
Used for crystallization under oil. Greiner Bio-One 72 Well Polystyrene HLA Terasaki Plate with Lid are small-sized microassay plates used for microbatch protein crystallography.
$732.07 - $732.07
Specifications
| Format | Terasaki |
|---|---|
| Lid | With Lid |
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Material | Polystyrene |
Description
- Microtest Plate
- Non-Sterile
- Flat well bottom
- Alphanumeric well coding Physicalsurface treatment
Specifications
| Terasaki | |
| Not Autoclavable | |
| Polystyrene | |
| Non-sterile | |
| -20°C to +60°C |
| With Lid | |
| Clear | |
| 72 | |
| Flat Bottom (F-well) |