missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 7166 Nitrile Coated Oil & Grease Resistant Gloves
Full nitrile coating is impermeable to oils and chemicals, while also protecting against abrasions and punctures. Soft cotton liner is soft, comfortable, wicks away sweat, and controls temperature.
$7.36 - $8.22
Specifications
| Construction | Cut and Sewn |
|---|---|
| Cuff Material | Reinforced Cotton |
| Coating Material | Nitrile |
| Color | Black |
| Hand | Specific |
| Catalog Number | Mfr. No. | Exterior Finish | Price | Qty | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Exterior Finish | Price | Qty | |||||
|
29-635-4723
|
SHOWA™
716610 |
No Texture |
Pair for $7.36
Case of 72 Pair for $151.92
|
|
|||||
|
29-632-801
|
SHOWA™
7166R10 |
Fully Textured |
Pair for $8.22
Case of 72 Pair for $532.08
|
|
|||||
Description
- Exclusive coating provides cut, puncture, snag, and abrasion resistance
- Smooth finish enhances grip in dry and oily conditions
- Rough coating enhances grip and adds durability
- Barrier is resistant to oil and grease, and prevents oil breakthrough
- Reinforced safety cuff for additional protection
- Economical replacement for leather
Specifications
| Cut and Sewn | |
| Nitrile | |
| Specific | |
| Dip-coated Gloves | |
| Natural |
| Reinforced Cotton | |
| Black | |
| Cotton | |
| Large | |
| Safety |