missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 5G Terra Core Soil Sampler
GREENER_CHOICE

Catalog No. 14965161
Change view
Click to view available options
Product Type:
Soil Sampler
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
14965161 Soil Sampler
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14965161 Supplier Thermo Scientific™ Supplier No. TERRA CORE 5G

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Save time with this no fuss, no mess disposable transfer tool for soil sampling.

Save time with this no fuss, no mess disposable transfer tool. Thermo Scientific™ 5G Terra Core Soil Sampler is a cost effective tool for soil sampling as described in USEPA SW-846 Method 5035. The Terra Core soil sampler delivers an approximate 5g sample quickly and conveniently into a 40mL VOA vial for in-field preservation. Vial threads stay free of debris and and volatile target analytes are better maintained by minimal exposure and handling than manual spatula methods.

  • Rugged all-in-one design eliminates the need for a separate handle
  • More convenient than make-your-own cut-off syringes
  • Simple operation makes sampling easy and effective
  • Minimizes sample handling to reduce target analyte loss

Specifications

Color Natural
Description Soil Sampler 5g
Material Plastic
Height (Metric) 25.4 mm
Height (English) 1 in.
Certifications/Compliance None
Disposable Single-use
Product Type Soil Sampler