missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5804 - Benchtop Centrifuge

The high-speed Eppendorf Centrifuge 5804 is a medium capacity centrifuge, ideal for molecular applications in tubes up to 250 mL. It also offers supreme versatility with the capability of taking swing-bucket and fixed-angle rotors, as well as deepwell plates.

$11,233.66 - $17,394.08

Specifications

Controller Type Keypad
Product Line Eppendorf 5804
Refrigerated No
Profile (Acceleration/Braking) 10 Accel/10 Braking for sensitive sample material
Program Storage Selectable program memory for up to 35 individual user programs
View More Specs

Products 7
missing translation for 'productCode' missing translation for 'brand' Includes Capacity Voltage Price Quantity & Availability  
missing translation for 'productCode' missing translation for 'brand' Includes Capacity Voltage Price Quantity & Availability  
0540090
View Documents Promotion Details
Eppendorf™
022622501
Rotor Not Included 4 x 250 mL, 2 x 5 MTP 120 V N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
02717357
View Documents Promotion Details
Eppendorf™
022628203
Rotor 2 x 5 MTP, 2 x 2 DWP 120 V N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05412406
View Documents Promotion Details
Eppendorf™
022628211
Rotor, 15 mL Conical Tube Adapters 6 x 15/50 mL conical Tubes (w/ inc. rotor) 120 V N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05413108
View Documents Promotion Details
Eppendorf™
022629948
Rotor 4 x 100 mL (w/ inc. rotor) 120 V N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
05413312
View Documents Promotion Details
Eppendorf™
022628135
Rotor, 15 and 50 mL Conical Tube Adapters 4 x 100 mL (w/ inc. rotor) 120 V N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
022628048
View Documents Promotion Details
Eppendorf™
022628048
Rotor, 13 and 16 mm Round Bottom Tube Adapters 4 x 250 mL (w/ inc. rotor) 120 V N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
022628149
View Documents Promotion Details
Eppendorf™
022628149
Rotor, 15 and 50 mL Conical Tube Adapters 4 x 250 mL (w/ inc. rotor) 120 V N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Lower capacity units offering low to high speeds, available in standard or refrigerated compact models (Cat. No. 05-413-109). Some models include four sets of adapters for Clinical and Cell Culture applications

Common Features

  • Spin from 200 rpm to 14,000 rpm (20,817 x G) in increments of 10 rpm
  • Speed, g-force and radius correction values can be entered
  • Values can be changed during centrifugation
  • Low-profile 11.2 in./28 cm access height for easy sample loading and unloading
  • Automatic rotor recognition senses rotor type to set maximum allowable speed—ensures safety
  • Fast, simple programming of time, temperature (refrigerated models), speed / g-force and radius value
  • Selectable program memory for up to 35 individual user programs
  • Adjustable speed short spin button for quick runs
  • Ten acceleration and deceleration rates for sensitive sample material

Included 4 x 100 mL Swing-Bucket Rotors

  • Max. 5000 rpm (rcf, 4.500 x G)
  • Broad range of adapters available to handle all common tube formats from 0.2 to 100 mL
  • Autoclavable (121°C, 20 min.)
Included Adapters (selected models)

Cell Culture Package: 4 adapters each for 15 mL Conical and 50 mL Conical

Order Info

Max. power requirements, Model 5804, 900w, Models 5804 R, 1650 W. Power supply, all models: 120V/60Hz. Dimensions (L x W x H), Model 5804: 22 x 18 x 13 in. (55 x 50 x 34 cm), Model 5804 R: 22 x 25 x 13 in. (55 x 64 x 34 cm). Weight, Model 5804: 121 lb. (55 kg), Model 5804 R: 176 lb. (80 kg). Promotional price effective through December 31, 2011.

Specifications

Specifications

Keypad
No
Selectable program memory for up to 35 individual user programs
22 in.
18 in.
13 in.
121 lb. (55 kg)
Eppendorf 5804
10 Accel/10 Braking for sensitive sample material
46.6 x 55.0 x 33.7 cm (18.4 x 21.7 x 13.3 in.)
55 cm
50 cm
34 cm
Videos
SDS
Documents

Documents