Learn More
Eppendorf™ Centrifuge 5804 - Benchtop Centrifuge
Description
Includes
Centrifuges, rotors, and clinical and cell culture packages
Lower capacity units offering low to high speeds, available in standard or refrigerated compact models (Cat. No. 05-413-109). Some models include four sets of adapters for Clinical and Cell Culture applications
Common Features
- Spin from 200 rpm to 14,000 rpm (20,817 x G) in increments of 10 rpm
- Speed, g-force and radius correction values can be entered
- Values can be changed during centrifugation
- Low-profile 11.2 in./28 cm access height for easy sample loading and unloading
- Automatic rotor recognition senses rotor type to set maximum allowable speed—ensures safety
- Fast, simple programming of time, temperature (refrigerated models), speed / g-force and radius value
- Selectable program memory for up to 35 individual user programs
- Adjustable speed short spin button for quick runs
- Ten acceleration and deceleration rates for sensitive sample material
Included 4 x 100 mL Swing-Bucket Rotors
- Max. 5000 rpm (rcf, 4.500 x G)
- Broad range of adapters available to handle all common tube formats from 0.2 to 100 mL
- Autoclavable (121°C, 20 min.)
Cell Culture Package: 4 adapters each for 15 mL Conical and 50 mL Conical
Order Info
Max. power requirements, Model 5804, 900w, Models 5804 R, 1650 W. Power supply, all models: 120V/60Hz. Dimensions (L x W x H), Model 5804: 22 x 18 x 13 in. (55 x 50 x 34 cm), Model 5804 R: 22 x 25 x 13 in. (55 x 64 x 34 cm). Weight, Model 5804: 121 lb. (55 kg), Model 5804 R: 176 lb. (80 kg). Promotional price effective through December 31, 2011.
Specifications
Specifications
| Controller Type | Keypad |
| Capacity | 6 x 15/50 mL conical Tubes (w/ inc. rotor) |
| Max. RCF | 16,639 x g (w/ incl. rotor) |
| Max. Speed | 11,000 rpm (w/ incl. rotor) |
| Product Line | Eppendorf 5804 |
| Refrigerated | No |
| Includes | Rotor, 15 mL Conical Tube Adapters |
| Profile (Acceleration/Braking) | 10 Accel/10 Braking for sensitive sample material |
| Program Storage | Selectable program memory for up to 35 individual user programs |
| Rotor | FA-45-6-30 |
| Show More |