missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 50 Well Hinged Tube Storage Box
A polypropylene tube storage box designed for 1.5 mL and 2 mL tubes and cryogenic vials
Supplier: Fisherbrand™ 120032F2
Description
- The 50-Well Microtube Storage Box is ideal for sample or case study storage
- Made from durable polypropylene, suitable for regular lab use.
- Uniform wells with alphanumeric coordinates help you locate samples quickly tube capacity is shown on the outside.
- Frosted region included for easy writing or label placement.
- Available in assorted vibrant translucent colors or natural versions depending on supplier.
- Microtube storage boxes
- Hold 1.5 and 2.0 mL microcentrifuge tubes and cryogenic vials
- Made of translucent, vibrantly colored polypropylene allows for visibility inside box and color coding identification
- Tube capacity is indicated on the outside the box within a distinctive wave design
- Quick visual identification with uniform wells and alphanumeric location identification along with a frosted labeling area
- Easy open and secure lid fitted with either friction fit or snap clasp designs
- Stackable, saving valuable space in the lab
Chemical Identifiers
| Hinged Lid | |
| Rectangular | |
| 50 Tubes and Vials | |
| Non-sterile | |
| -80°C |
| Polypropylene | |
| Cryo Storage Box | |
| 5 Pk. | |
| 5 x 10 | |
| 5.6 x 3.6 x 2.2 in. |
Specifications
| Hinged Lid | |
| Polypropylene | |
| Cryo Storage Box | |
| 5 Pk. | |
| 5 x 10 | |
| 5.6 x 3.6 x 2.2 in. |
| Natural | |
| Rectangular | |
| 50 Tubes and Vials | |
| Non-sterile | |
| -80°C |