missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 50 Well Hinged Tube Storage Box
Description
- The 50-Well Microtube Storage Box is ideal for sample or case study storage
- Made from durable polypropylene, suitable for regular lab use.
- Uniform wells with alphanumeric coordinates help you locate samples quickly tube capacity is shown on the outside.
- Frosted region included for easy writing or label placement.
- Available in assorted vibrant translucent colors or natural versions depending on supplier.
- Microtube storage boxes
- Hold 1.5 and 2.0 mL microcentrifuge tubes and cryogenic vials
- Made of translucent, vibrantly colored polypropylene allows for visibility inside box and color coding identification
- Tube capacity is indicated on the outside the box within a distinctive wave design
- Quick visual identification with uniform wells and alphanumeric location identification along with a frosted labeling area
- Easy open and secure lid fitted with either friction fit or snap clasp designs
- Stackable, saving valuable space in the lab
Specifications
Specifications
| Closure Type | Hinged Lid |
| Color | Assorted (Blue, Green, Orange, Purple, Yellow) |
| Material | Polypropylene |
| Shape | Rectangular |
| Type | Cryo Storage Box |
| Holds | 50 Tubes and Vials |
| Quantity | 5 Pk. |
| Sterility | Non-sterile |
| Tube Array | 5 x 10 |
| Withstand Temperature (Metric) | -80°C |
| Show More |