missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 5-Place Slide Mailer, PP
Description
- Polypropylene container holds five standard slides (76 x 26 mm and 3 x 1 in.)
- Inside wall features slotted channels to keep slides separated and to make removal easier.
- Lid closes securely to keep slides safe.
Specifications
Specifications
| Type | Slide Mailer |
| Slide Capacity | 5 |
| Color | Natural |
| Dimensions (L x W x H) | 3.2 x 0.7 x 1.2 in. |
| Material | Polypropylene |