missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ 5 in. Polymer and Stainless Steel Total-Guard Stem Casters for MetroMax Industrial Plastic Shelving Racks
5 in. Polymer and Stainless Steel Total-guard Stem Casters for MetroMax Industrial Plastic Shelving Racks are designed to provide excellent corrosion protection and moisture resistance for laboratory and clinical environments. Swivel and total-lock brake versions are available.
$168.98 - $180.79
Specifications
| Load Bearing Capacity (English) | 250 lb. |
|---|---|
| Load Bearing Capacity (Metric) | 113 kg |
| Color | Gray |
Description
- Excellent corrosion protection and moisture resistance for laboratory and clinical environments.
- Constructed of similar materials to MetroMax i
- High rust protection: Reinforced nylon rig with stainless steel stem and hardware.
- Maintenance Free: Sealed swivel stainless steel ball bearings and Delrin axle bearings.
- Non-marking thermoplastic elastomer (TPE) tread (70 shore) is quieter and more shock absorbent than a traditional polyurethane (TPU) tread.
- Swivel and total-lock brake versions are available. Total lock brake mechanism locks the wheel and swivel simultaneously.
Specifications
| 250 lb. | |
| 113 kg | |
| Gray |