missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ 5 in. Polymer and Stainless Steel Total-Guard Stem Casters for MetroMax Industrial Plastic Shelving Racks
Description
- Excellent corrosion protection and moisture resistance for laboratory and clinical environments.
- Constructed of similar materials to MetroMax i
- High rust protection: Reinforced nylon rig with stainless steel stem and hardware.
- Maintenance Free: Sealed swivel stainless steel ball bearings and Delrin axle bearings.
- Non-marking thermoplastic elastomer (TPE) tread (70 shore) is quieter and more shock absorbent than a traditional polyurethane (TPU) tread.
- Swivel and total-lock brake versions are available. Total lock brake mechanism locks the wheel and swivel simultaneously.
Specifications
Specifications
| Product Type | Swivel Stem Caster |
| Dimensions (L x W x H) | 5.15 x 2.35 x 8.69 in. |
| Load Bearing Capacity (English) | 250 lb. |
| Load Bearing Capacity (Metric) | 113 kg |
| Color | Gray |