missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ 5 Gallon Bucket Systems

Compact design is ideal for smaller cleanrooms
$1,226.76 - $1,723.83
Specifications
| Product Type | Rolling Cart Double Bucket System |
|---|---|
| Material | Polypropylene |
| Autoclavable | Autoclavable |
| For Use With (Application) | Compact Design is ideal for Smaller Cleanrooms |
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
19999859
![]() |
Contec™
2770KIT |
Two 20 L Buckets, Cart w/ Heavy Duty Casters |
Case for $1,723.83
|
|
|||||
19200005
![]() |
Contec™
2769KIT |
Two 20 L Buckets, Cart w/ Standard Casters |
Each for $1,226.76
|
|
|||||
Description
- Compact design is ideal for smaller cleanrooms
- Contec’s Bucket System: Two 5 gal. (20L) Buckets, Stainless Steel Cart is a fully autoclavable stainless steel rolling cart with two polypropylene 5 gallon (20 L) buckets (red, gray), and stainless steel drip cap
- Durable, yet lightweight construction makes the 2769 bucket system easy to maneuver around cleanrooms
- Cart features 4 standard casters
- The double bucket system allows for differentiation between cleaning and rinsing solutions
- The 5 gallon (20 L) autoclavable buckets are compatible with two types of sieves (sold separately)
- 2768 is a curved stainless steel sieve used with our EasyCurve™ mop
- The 2767 is a flat stainless steel sieve for Contec VertiKlean MAX and QuickTask flat mops
- Both sieves are used with the 2765 frame designed for our 5 gallon (20 L) buckets
Specifications
| Rolling Cart Double Bucket System | |
| Polypropylene | |
| Autoclavable | |
| Compact Design is ideal for Smaller Cleanrooms |