Learn More
Thermo Scientific™ 4mL (13mm) Screw Thread Vial Kits
Manufactured from high quality glass, these 4mL (13mm), 15x45mm vials feature 13-425 thread finish and fit a variety of autosamplers.
Supplier: Thermo Scientific™ C4015017
Description
Manufactured from high quality glass, these 4mL (13mm) 15 x 45mm vials feature a 13-425 thread finish. Available in Thermo Scientific™ National™ and Chromacol™ brands.
Feature superior 51A amber (Type 1, Class AB) or 33 expansion borosilicate clear (Type 1, Class A) glass construction.- Microsampling and High Recovery Vials allow maximum sample extraction without need for separate inserts
- Graduated, write-on patch available for convenient sample identification
- Optional silanized (deactivated) glass maximizes recovery of critical polar, labile or OH-interacting compounds
- Polyspring inserts are self-aligning and provide a cushion against needle contact
Recommended for the following instruments:
- Thermo Scientific™ Dionex™
- Shimadzu™
- Spark Holland™
- Varian™
- VWR (Merck)/Hitachi™
- Waters™ (Wisp 48 Position Carousel)
Chemical Identifiers
| 15 mm | |
| 4 mL | |
| 13-425 | |
| 45 mm |
| No | |
| 4 mL | |
| 13-425 mm |
Specifications
| Black | |
| Clear | |
| No | |
| Red PTFE/White Silicone | |
| 100 | |
| 4 mL | |
| Screw Cap, Open Top, 8.5 mm hole | |
| No | |
| 45 mm |
| 15 mm | |
| Glass, PTFE, Silicone | |
| 4 mL | |
| Vial: C4015-1, Closure: C4015-75A | |
| Polybag | |
| Polypropylene | |
| 13-425 | |
| 13-425 mm | |
| Assembled Screw Top Vial Convenience Kit in Polybag |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.