missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Serrated Locking Hemostat

Available in Straight/Curved shape

$42.13 - $43.25

Specifications

Product Type Locking hemostat
Length (English) 8 in.
Length (Metric) 200 mm
Material Stainless Steel
View More Specs

Products 2
Catalog Number Mfr. No. Tip Style Price Quantity & Availability  
Catalog Number Mfr. No. Tip Style Price Quantity & Availability  
18100967
View Documents Promotion Details
Excelta™
39SE
Straight
Each for $43.25
Only null left
 
18100969
View Documents Promotion Details
Excelta™
40SE
Curved
Each for $42.13
Only null left
 
Description

Description

  • Clean room safe
  • Made of stainless steel
  • Overall length: 200mm (8 in.)
Specifications

Specifications

Locking hemostat
8 in.
200 mm
Stainless Steel
Videos
SDS
Documents

Documents