missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Medium Carbon Steel Pliers

Medium Carbon Steel Pliers for forming component leads.

$307.26

Spécifications

Grade Extreme Precision
Length (English) 5 in.
Length (Metric) 125 mm
Material Carbon Steel
Grip Type Ergonomically molded grip
voir les spécifications

Produits 1
Numéro de catalogue Numéro du manufacturier. Product Type Prix Quantity & Availability  
Numéro de catalogue Numéro du manufacturier. Product Type Prix Quantity & Availability  
18100952
Afficher les documents Détails de la promotion
Excelta™
744
Chain-Nose Pliers
chaque for $307.26
Il en reste null
 
Description

Description

  • Available in Round/Chain nose shape
  • Has dual leaf springs for smooth action
  • Made of carbon steel with flame hardened tips that will not bend
  • ESD safe, ergonomically molded grip
  • Has serrated jaws, long handles
  • Dimensions: L x Wx H: 125 x 10.68 x 6 mm (5 x 0.427 x 0.237 in.)
  • Different Tip Size: 0.75 x 1.25 mm (0.30 x 0.050 in.), 0.75 x 1.5 mm (0.30 x 0.060 in.)
Spécifications

Spécifications

Extreme Precision
125 mm
Ergonomically molded grip
5 in.
Carbon Steel
Flame hardened tips
Videos
FDS
Documents

Documents