missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ Safety-Coated Clear Narrow-Mouth Bottles with Polyethylene LDPE-Lined Black Phenolic Caps
Description
- Safety plastisol coating helps contain glass and contents in the event of breakage
- Made from soda-lime glass conforming to USP Type III requirements
- Narrow-mouth design with polyethylene LDPE-lined black phenolic caps for a secure, chemical-resistant seal
- 4L bottle includes a jug handle for easier pouring and transport
- Clear glass allows easy visual inspection of contents
Specifications
Specifications
| Capacity | 1000 mL, 32 oz. |
| Capacity (Metric) | 1000 mL |
| Coating | Plastisol |
| Color | Clear |
| Diameter (English) | 3.78 in. |
| Material | Soda Lime Glass |
| Sterility | Non-sterile |
| Closure Color | Black |
| Closure Included | Yes |
| Graduated | No |
| Show More |