missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ High Traffic Series Medium Weight Rolls
Description
Specifications
Specifications
| Color | Gray |
| Capacity (English) | 32 gal./Bale |
| Material | Polypropylene |
| Type | High Traffic Series Medium-weight Roll |
| For Use With (Application) | Walkways, overspray leaks and drips, workstations, work surfaces and under assembly lines |
| Packaging Quantity | 1 Ea. |
| Weight Capacity | Medium-weight |
| Dimensions (L x W) | 150 ft. x 30 in. |