missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ Griffin PMP Beakers

Beakers with molded graduations for durability

Supplier:  BRANDTECH™ VITLAB™ 61695

 View more versions of this product

Catalog No. 14-379-402

Only null left
Explore available promotions

Description

Description

  • Made from high-quality PMP (polymethylpentene) with a raised graduation scale
  • Crystal clear for excellent visibility
  • Autoclavable at 121°C
  • Complies with ISO 7056 standards

Certifications

Meets the requirements of ISO 7056

Specifications

Specifications

151.5 mm
PMP
200 mL
Beaker
Reusable
Molded Graduations
3000 mL
212 mm
4 Pk.
Autoclavable
Yes
Griffin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions