missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ Griffin PMP Beakers
Beakers with molded graduations for durability
Supplier: BRANDTECH™ VITLAB™ 60795
Description
- Made from high-quality PMP (polymethylpentene) with a raised graduation scale
- Crystal clear for excellent visibility
- Autoclavable at 121°C
- Complies with ISO 7056 standards
Certifications
Meets the requirements of ISO 7056
Specifications
| 42 mm | |
| PMP | |
| 10 mL | |
| Beaker | |
| Reusable | |
| Molded Graduations |
| 50 mL | |
| 60 mm | |
| 12 Pk. | |
| Autoclavable | |
| Yes | |
| Griffin |