missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Upright Set Leg Mounted Single Sided Slots

Catalog No. 25100352
Change view
Click to view available options
Height (Metric):
91.4 cm
122 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
25100352 122 cm
25100350 91.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 25100352 Supplier Fisherbrand™ Supplier No. U48L
Only null left

36 or 48 in. high steel slotted upright, 500 lb max. capacity, white color powder painted.

48 in. high steel slotted upright, single sided, 500 lb max. capacity, white color powder painted, 25 yr manufacturer warranty

  • 36 or 48 in. high steel slotted upright
  • Single sided
  • 500 lb max. capacity
  • White color powder painted
  • 25 year manufacturer warranty

Order Info

Must be ordered on the same PO with the Table / Workbench

Warranty

25-year manufacturer warranty

Specifications

Product Type Single Sided Slot
Height (Metric) 122 cm
Height (English) 48 in.