missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Steel Drawers w/ Stainless Steel handle, lock, 100 lb capacity
Description
Heavy Duty Steel Drawer with stainless handle and cylinder lock adds functionality and security to your workspace, 100 lb capacity/drawer, 25 year manufacturer warranty
- Heavy duty steel drawer
- With stainless handle
- Cylinder lock adds functionality and security
- 100 lb. capacity drawer
- 25 year manufacturer warranty
Order Info
Must be ordered on the same PO with the Table / Workbench
Warranty
25-year manufacturer warranty
Specifications
Specifications
| Product Type | Steel Drawer |
| Width (Metric) | 38.1 cm |
| Height (Metric) | 15.2 cm |
| Width (English) | 15 in. |
| Depth (English) | 20 in. |
| Depth (Metric) | 50.8 cm |
| Height (English) | 6 in. |
| Material | Steel |