missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Steel Drawers w/ Stainless Steel handle, lock, 100 lb capacity

Catalog No. 25100343
Change view
Click to view available options
Height (English):
4 in.
6 in.
12 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
25100343 6 in.
25100342 4 in.
25100344 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25100343 Supplier Fisherbrand™ Supplier No. D6S
Only null left

Steel drawer with stainless handle and cylinder lock adds functionality and security to your workspace.

Heavy Duty Steel Drawer with stainless handle and cylinder lock adds functionality and security to your workspace, 100 lb capacity/drawer, 25 year manufacturer warranty

  • Heavy duty steel drawer
  • With stainless handle
  • Cylinder lock adds functionality and security
  • 100 lb. capacity drawer
  • 25 year manufacturer warranty

Order Info

Must be ordered on the same PO with the Table / Workbench

Warranty

25-year manufacturer warranty

Specifications

Product Type Steel Drawer
Width (Metric) 38.1 cm
Height (Metric) 15.2 cm
Width (English) 15 in.
Depth (English) 20 in.
Depth (Metric) 50.8 cm
Height (English) 6 in.
Material Steel