missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ESD Bench Riser Kits

Catalog No. p-4954023
Change view
Click to view available options
Height (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
25100331 72 in.
25100330 60 in.
25100329 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25100331 Supplier Fisherbrand™ Supplier No. 72ESDFSRKIT
Only null left

Includes

Steel drawer 15.2cm (6 in.), 4 outlets frame power, 8 outlets power strip, ESD riser shelf

Steel drawer 15.2cm (6 in.), 4 outlets frame power, 8 outlets power strip, ESD riser shelf

ESD Bench riser kits help to complete set up with the power strips you need.

  • Steel drawer 15.2cm
  • 4 outlets frame power
  • 8 outlets power strip
  • EDS riser shelf

Order Info

Kits do NOT include the workbench/table

Specifications

Product Type ESD Bench Riser Kit
Description  ESD bench riser kits
Cabinet Type Steel drawer 15.2 cm
For Use With (Equipment) 182.8 cm (72 in.) workbench or table
Height (English) 72 in.
Height (Metric) 182.8 cm
Includes Steel drawer 15.2cm (6 in.), 4 outlets frame power, 8 outlets power strip, ESD riser shelf