missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Adams Series Electric Hydraulic Lift Workbench w/Stainless-Steel Top - 36 in. Deep
Grade 304 Stainless-steel top workbench with brushed finish.
$4713.83 - $5517.00
Specifications
| Depth (English) | 36 in. |
|---|---|
| Depth (Metric) | 91.4 cm |
| Height (English) | 30 to 42 in. |
| Height (Metric) | 76.2-106.6 cm |
| Product Type | Workbench with Stainless Steel Top |
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|
25-100-319
|
Fisherbrand™
AEN3672 |
182.8 cm |
Each for $4,713.83
|
|
|||||
|
25-100-318
|
Fisherbrand™
AEN3660 |
152.4 cm |
Each for $5,517.00
|
|
|||||
Description
Fisherbrand Adams Series Electric Hydraulic Lift Workbench features Grade 304 - Brushed Finish - Stainless Steel tops, leveling glide included - suitable for un-even floor, White Frame, 30 - 42 in. height adjustable range, 1,000 lb capacity, 25 year manufacturer warranty.
- Grade 304 brushed finish stainless steel top
- Leveling glide included - suitable for uneven floors
- White frame
- 12 in. height adjustable range with a touch of a button
- Quiet and soft electric-powered adjustment
- 1,000 lb capacity
- 25 year unconditional warranty
Compliance
ANSI, BIFMA, DIN and GSA
Warranty
25-year manufacturer warranty
Specifications
| 36 in. | |
| 30 to 42 in. | |
| Workbench with Stainless Steel Top |
| 91.4 cm | |
| 76.2-106.6 cm |