missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Adams Series Electric Hydraulic Lift Workbench w/Phenolic Resin Top - 36 in. Deep
Anti-microbial, chemical and moisture resistant.
$5906.23 - $6354.98
Specifications
| Depth (English) | 36 in. |
|---|---|
| Depth (Metric) | 91.4 cm |
| Height (English) | 30 to 42 in. |
| Height (Metric) | 76.2-106.6 cm |
| Product Type | Workbench with Phenolic Resin Top |
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|
25-100-310
|
Fisherbrand™
AEY3660 |
152.4 cm |
Each for $5,906.23
|
|
|||||
|
25-100-311
|
Fisherbrand™
AEY3672 |
182.8 cm |
Each for $6,354.98
|
|
|||||
Description
Fisherbrand Adams Series Electric Hydraulic Lift Workbench features anti-microbial, moisture and chemical resistant 1 in. thick phenolic tops, leveling glide included - suitable for un-even floor, White Frame - Black Top, 30 - 42 in. height adjustable range, 1,000 lb capacity, 25 year manufacturer warranty.
- Anti-microbial, moisture and chemical resistant 1 in. thick phenolic top
- Leveling glide included - suitable for uneven floors
- White frame, black top
- 12 in. height adjustable range with a touch of a button
- Quiet and soft electric-powered adjustment
- 1,000 lb capacity
- 25 year unconditional warranty
Compliance
ANSI, BIFMA, DIN and GSA
Warranty
25-year manufacturer warranty
Specifications
| 36 in. | |
| 30 to 42 in. | |
| Workbench with Phenolic Resin Top |
| 91.4 cm | |
| 76.2-106.6 cm |