missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Adams Series Electric Hydraulic Lift Workbench w/Phenolic Resin Top - 36 in. Deep

Catalog No. 25100311
Change view
Click to view available options
Length (Metric):
152.4 cm
182.8 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
25100311 182.8 cm
25100310 152.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 25100311 Supplier Fisherbrand™ Supplier No. AEY3672

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Anti-microbial, chemical and moisture resistant.

Fisherbrand Adams Series Electric Hydraulic Lift Workbench features anti-microbial, moisture and chemical resistant 1 in. thick phenolic tops, leveling glide included - suitable for un-even floor, White Frame - Black Top, 30 - 42 in. height adjustable range, 1,000 lb capacity, 25 year manufacturer warranty.

  • Anti-microbial, moisture and chemical resistant 1 in. thick phenolic top
  • Leveling glide included - suitable for uneven floors
  • White frame, black top
  • 12 in. height adjustable range with a touch of a button
  • Quiet and soft electric-powered adjustment
  • 1,000 lb capacity
  • 25 year unconditional warranty

Compliance

ANSI, BIFMA, DIN and GSA

Warranty

25-year manufacturer warranty

Specifications

Product Type Workbench with Phenolic Resin Top
Height (English) 30 to 42 in.
Depth (English) 36 in.
Length (Metric) 182.8 cm
Depth (Metric) 91.4 cm
Height (Metric) 76.2-106.6 cm
Length (English) 72 in.