missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Dewey Series Workbench With 1 in. Thick Phenolic Resin Top - 24 in. Deep
Anti-microbial, chemical and moisture resistant.
$1866.85 - $2619.57
Specifications
| Depth (English) | 24 in. |
|---|---|
| Depth (Metric) | 61 cm |
| Height (English) | 30 to 36 in. |
| Height (Metric) | 76.2-91.4 cm |
| Product Type | Workbench with Phenolic Resin Top |
| Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
|
25-100-257
|
Fisherbrand™
DY2460+LP |
60 in. |
Each for $2,268.91
|
|
|||||
|
25-100-256
|
Fisherbrand™
DY2448+LP |
48 in. |
Each for $1,866.85
|
|
|||||
|
25-100-258
|
Fisherbrand™
DY2472+LP |
72 in. |
Each for $2,619.57
|
|
|||||
Description
Fisherbrand Dewey Series Workbench features Chemical Resistant Phenolic Resin 1 in. thick Top, leveling glide included - suitable for un-even floor, White Frame - Black Top, 30 - 36 in. height adjustable range, 5,000 lb capacity, 25 year manufacturer warranty.
- Chemical resistant phenolic resin 1 in. thick top
- Leveling glide included - suitable for uneven floors
- White frame, black top
- 30 - 36 in. height adjustable range
- 5,000 lb capacity
- 5-minute assembly
- 25 year unconditional warranty
Compliance
ANSI, BIFMA, DIN and GSA
Warranty
25-year manufacturer warranty
Specifications
| 24 in. | |
| 30 to 36 in. | |
| Workbench with Phenolic Resin Top |
| 61 cm | |
| 76.2-91.4 cm |