missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Dewey Series Workbench With 1 in. Thick Phenolic Resin Top - 24 in. Deep

Catalog No. 25100258
Change view
Click to view available options
Length (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
25100258 72 in.
25100257 60 in.
25100256 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25100258 Supplier Fisherbrand™ Supplier No. DY2472+LP

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Anti-microbial, chemical and moisture resistant.

Fisherbrand Dewey Series Workbench features Chemical Resistant Phenolic Resin 1 in. thick Top, leveling glide included - suitable for un-even floor, White Frame - Black Top, 30 - 36 in. height adjustable range, 5,000 lb capacity, 25 year manufacturer warranty.

  • Chemical resistant phenolic resin 1 in. thick top
  • Leveling glide included - suitable for uneven floors
  • White frame, black top
  • 30 - 36 in. height adjustable range
  • 5,000 lb capacity
  • 5-minute assembly
  • 25 year unconditional warranty

Compliance

ANSI, BIFMA, DIN and GSA

Warranty

25-year manufacturer warranty

Specifications

Product Type Workbench with Phenolic Resin Top
Length (English) 72 in.
Height (Metric) 76.2-91.4 cm
Depth (Metric) 61 cm
Height (English) 30 to 36 in.
Depth (English) 24 in.
Length (Metric) 182.8 cm