missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Protector XL Floor-Mounted Laboratory Hood Accessory, Rear Finish Panel Kits

Catalog No. 10304198
Change view
Click to view available options
Width (Metric):
122 cm
152.4 cm
182.8 cm
243.8 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
10304198 243.8 cm
10304197 182.8 cm
10304195 122 cm
10304196 152.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10304198 Supplier Labconco™ Supplier No. 9548800

Recommended when hood is exposed on back

  • Hides hood's interior components
  • Recommended when hood is exposed on back
  • For use with Protector™ XL Floor-Mounted hoods
  • Includes glacier white powder-coated steel panel to provide finished appearance for rear of the hood
  • Adding rear finish panel to Protector XL Floor-Mounted hood increases external depth of hood by 3.81cm (1.5 in.)

Ceiling Enclosure Conversion Kit (9548700): Required for Protector XL Floor-Mounted hoods can be ordered separately.

Order Info

This item is build-to-stock with manufacturer lead-time of 30 days.

Specifications

For Use With (Equipment) Protector XL Floor-mounted Hood
Height (English) 95 in.
Width (English) 96 in.
Height (Metric) 241.3 cm
Width (Metric) 243.8 cm
Product Type Rear Finish Panel Kit