missing translation for 'onlineSavingsMsg'
Learn More

Diversified Spaces™ Stainless-Steel Tables DFS Item

Diversified Stainless-Steel Table features a top with integrally welded C channels to prevent sagging.

$1420.91 - $1420.91

Specifications

Certifications/Compliance NSF
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Height (English) 35 in.
Height (Metric) 89 cm
View More Specs

Products 1
Catalog Number Mfr. No. Width (Metric) Price Quantity  
Catalog Number Mfr. No. Width (Metric) Price Quantity  
36-104-4132 DFS Item
View Documents
Diversified Spaces™
XS7230
182.8 cm
Each for $1,420.91
Only null left
 
Description

Description

  • Stainless-steel top with two sound deadened integrally welded 12.7cm (5 in.) channels to reinforce and maintain level working surface (prevents sags)
  • Material: T-430 18-gauge stainless-steel
  • Galvanized legs (4.1cm dia.) with adjustable high impact corrosion resistant feet
  • Adjustable under-shelf with two pins per corner provides strength and stability
Specifications

Specifications

NSF
76.2 cm
89 cm
Gray
30 in.
35 in.
Table
Stainless Steel
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'