missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diversified Spaces™ Stainless-Steel Tables
Description
- Stainless-steel top with two sound deadened integrally welded 12.7cm (5 in.) channels to reinforce and maintain level working surface (prevents sags)
- Material: T-430 18-gauge stainless-steel
- Galvanized legs (4.1cm dia.) with adjustable high impact corrosion resistant feet
- Adjustable under-shelf with two pins per corner provides strength and stability
Specifications
Specifications
| Product Type | Table |
| Color | Gray |
| Certifications/Compliance | NSF |
| Height (Metric) | 89 cm |
| Depth (English) | 30 in. |
| Depth (Metric) | 76.2 cm |
| Height (English) | 35 in. |
| Width (English) | 72 in. |
| Width (Metric) | 182.8 cm |
| Material | Stainless Steel |