missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Basic Universal Socks
Description
- Moldable SOCs wrap around machinery and conform to uneven surfaces to prevent leaks from reaching walkways
- Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
- BASIC Series meltblown polypropylene absorbent pads are 15 in. x 17 in. - ideal for smaller spills
- Dimpled for added durability and reduced linting
Specifications
Specifications
| Color | White |
| Capacity (English) | 40.5 gal. |
| Material | Cellulose |
| Type | Universal Absorbent Sock |
| For Use With (Application) | Non-aggressive fluids |
| Packaging Quantity | 20/Cs. |
| Length (English) | 42 in. |
| Length (Metric) | 106.68 cm |
| Diameter (English) | 3 in. |