missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ALLWIK™ Pillows
Description
Specifications
Specifications
| Capacity (English) | 26 gal. |
| Material | Polypropylene |
| Type | Absorbent Pillow |
| For Use With (Application) | Overspray leaks and drips, drums - liquid storage, drains |
| Packaging Quantity | 16/Cs. |
| Dimensions (L x W) | 45.75 x 45.72 cm (18 x 18 in.) |