missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™85 and PowerMark™ Low-Halide Polyester Tapes - Yellow
Description
- Compatible with BBP85 and PowerMark Sign and Label printers
- Smooth polyester outdoor grade tape for mounting on sign panels
Specifications
Specifications
| Adhesive Type | Permanent Acrylic |
| Color | Yellow |
| Finish | Gloss |
| Format | Roll |
| Material | Polyester (B-569) |
| Print Technology | Thermal Transfer |
| Product Type | Label Tape |
| For Use With (Equipment) | BBP™85™, PowerMark™ Printer |
| Life Span | 3 to 5 Years |
| Quantity | 1 Ea. |
| Show More |