missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Machine and Operational Signs: DANGER - MEN WORKING ABOVE (w/UP ARROW)

To communicate warning messages about potential dangers of operating machinery and equipment

$35.04 - $35.04

Specifications

Quantity 1 Ea.
Height (English) 10 in.
Height (Metric) 25.4 cm
Width (English) 14 in.
Width (Metric) 35.5 cm
View More Specs

Products 1
Catalog Number Mfr. No. Material Price Quantity  
Catalog Number Mfr. No. Material Price Quantity  
19000410
View Documents
Brady™
42535
Aluminum
Each for $35.04
Only null left
 
Description

Description

  • Header: DANGER
  • Legend: MEN WORKING ABOVE (W/UP ARROW)
  • Color: Black/Red on White
  • Size: 35.5W x 25.4cm H (14 x 10 in.)
  • Available in aluminum, plastic and self sticking polyester materials

Specifications

Specifications

1 Ea.
25.4 cm
35.5 cm
Header/Legend: DANGER/MEN WORKING ABOVE (W/UP ARROW)
10 in.
14 in.
35.5 x 25.4cm
Safety Awareness Sign
Videos
SDS
Documents

Documents